Milbank UC7445-O-311-NOE Meter Socket, 13 Terminal, 20A, 600VAC, 1PH, UG Service

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    UC7445-O-311-NOE
  • Rexel Part Number:

    203883
  • UPC:

    78457225567

Meter Socket, 13 Terminal, 20 Amp, 600 Volt AC, 1-Phase, UG Service

$ 1,341.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # UC7445-O-311-NOE

Rexel Part # 203883

UPC 78457225567

UNSPSC 39121102

Amps 20

Family / Style UC7

IP/NEMA Rating 3R

Jaws 13

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Socket

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch