Square D UTRS213B Meter Socket, Ringless, 200A, 600VAC, 1PH, 4 Jaw, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    UTRS213B
  • Rexel Part Number:

    403881
  • UPC:

    78590162766

Meter Socket, Ringless, 200 Amp, 600 Volt AC, 1-Phase, 4 Jaw, NEMA 3R

$ 212.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # UTRS213B

Rexel Part # 403881

UPC 78590162766

UNSPSC 39121102

Amps Range 200

Family / Style UTR

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Poles 2

Type Meter Socket

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch