Siemens 9817-9526 Meter Base, 7 Jaw, 480A, OH/UG, Type K7, Closing Plate, 3PH

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    9817-9526
  • Rexel Part Number:

    159203
  • UPC:

    78364318096

Meter Base, 7 Jaw, 480 Amp, OH/UG, Type K7, Closing Plate, Steel Enclosure, 3-Phase

$ 741.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 9817-9526

Rexel Part # 159203

UPC 78364318096

UNSPSC 39121102

Amps 480

Family / Style K-7

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch