Siemens UAT111-0PQG Meter Base, 135A, 1PH, 4 Jaw, OH/UG, RX Hub Opening, Ringless, Steel, 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UAT111-0PQG
  • Rexel Part Number:

    251422
  • UPC:

    78364318026

Meter Base, 135 Amp, 1-Phase, 4 Jaw, Horn Bypass, OH/UG, RX Hub Opening, Ringless

$ 48.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UAT111-0PQG

Rexel Part # 251422

UPC 78364318026

UNSPSC 39121102

Amps 135

Family / Style UAT

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch