Siemens UAT417-XG Meter Base, 200A, 1PH, 4 Jaw, OH/UG, RX Closure Plate, Ringless, Steel, 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UAT417-XG
  • Rexel Part Number:

    112269
  • UPC:

    78364317508

Meter Base, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, OH/UG, RX Closure Plate, Ringless, NEMA 3R, Steel Enclosure

$ 75.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UAT417-XG

Rexel Part # 112269

UPC 78364317508

UNSPSC 39121102

Amps 200

Family / Style UAT

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch