Siemens UAT437-PGF Meter Base, 200A, 1PH, 4 Jaw, UG, Blank Top, Ringless, Steel Enclosure, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UAT437-PGF
  • Rexel Part Number:

    494924
  • UPC:

    78364317478

Meter Base, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, UG, Blank Top, Ringless, NEMA 3R, Steel Enclosure

$ 76.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UAT437-PGF

Rexel Part # 494924

UPC 78364317478

UNSPSC 39121102

Family / Style UAT

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch