Siemens UAT437-XGF Meter Base, 200A, 4 Jaw, 1PH, 600VAC, 1 Position, Ringless, OH/UG

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UAT437-XGF
  • Rexel Part Number:

    331760
  • UPC:

    78364349165

Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, 1 Position, Ringless, OH/UG, Aluminum

$ 79.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UAT437-XGF

Rexel Part # 331760

UPC 78364349165

UNSPSC 39121102

Amps 200

Family / Style UAT

IP/NEMA Rating 3R

Jaws 4

Material Aluminum

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch