Eaton 35SS120RAB 225A, Commercial Meter Stack, NEMA 3R, 3-Phase

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    35SS120RAB
  • Rexel Part Number:

    184967
  • UPC:

    786849053000

Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (1) Ring Style, 5-Jaw, 225 Amp Meter Socket, 3-Phase, 208Y/120V AC In, 1-Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (1) Bolt-on Type Main Tenant Circuit Breaker (Type EHD2 which requires (1) 37MMCBK kit, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***

$ 4,699.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 35SS120RAB

Rexel Part # 184967

UPC 786849053000

UNSPSC 39121102

Amps 225

IP/NEMA Rating 3R

Jaws 5

Phase 3

Sockets 1

Type Ring Type

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch