Siemens SP4212RJL Meter Stack, 2 Position, 400 Amp Bus, 200 Amp Socket

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    SP4212RJL
  • Rexel Part Number:

    199941
  • UPC:

    78364362471

Meter Stack, 2 Position, 400 Amp Bus, 200 Amp Socket, 5 Terminal, NEMA 3R, Surface Mount

$ 4,219.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # SP4212RJL

Rexel Part # 199941

UPC 78364362471

UNSPSC 39121102

Amps 400

Jaws 5

Mounting Surface

IP/NEMA Rating 3R

Phase 1

Sockets 1

Spaces 2

Type Meter Stack

Place your Will Call order by clicking the cart button next to the appropriate Branch