Eaton 1MM412R Meter Stack, 125A, Residential, 4 Socket, 1-Phase

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MM412R
  • Rexel Part Number:

    464471
  • UPC:

    786849051907

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***

$ 2,644.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MM412R

Rexel Part # 464471

UPC 786849051907

UNSPSC 39121102

Amps 125

IP/NEMA Rating 3R

Jaws 4

Phase 1

Sockets 4

Type Ring Type

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch