Eaton 1MM512R Meter Stack, 125A, Residential, 5 Socket, 1-Phase

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MM512R
  • Rexel Part Number:

    47212
  • UPC:

    786849051914

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 5 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***

$ 3,604.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MM512R

Rexel Part # 47212

UPC 786849051914

UNSPSC 39121102

Amps 125

IP/NEMA Rating 3R

Jaws 4

Phase 1

Sockets 5

Type Ring Type

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch