Eaton 1MP4124RRL Meter Pack, 125A, 4 Socket, 400A, Aluminum Bus, Ringless Type

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MP4124RRL
  • Rexel Part Number:

    243958
  • UPC:

    786849052492

Meter Pack, Ringless Style Covers, 1-Phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires BRH Type Main Tenant Circuit Breaker

$ 4,128.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MP4124RRL

Rexel Part # 243958

UPC 786849052492

UNSPSC 39121102

Amps 125/400

Family / Style 1MP

IP/NEMA Rating 3R

Jaws 4

Material Aluminum Bus

Mounting Surface

Phase 1

Poles 2

Type Meter Pack

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch