Eaton 3MM212R 125A, Residential Meter Stack, 2 Socket

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3MM212R
  • Rexel Part Number:

    156583
  • UPC:

    786849051969

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 2 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***

$ 2,002.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3MM212R

Rexel Part # 156583

UPC 786849051969

UNSPSC 39121102

Amps 125

IP/NEMA Rating 3R

Jaws 5

Phase 1

Sockets 2

Type Ring Type

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch