GE TMPR312422R TMPR312422R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TMPR312422R
  • Rexel Part Number:

    329866
  • UPC:

    78316419429

GED TMPR312422R

$ 6,187.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TMPR312422R

Rexel Part # 329866

UPC 78316419429

UNSPSC 39121102

What is the actual meter socket rating in the TMPR312422R? Is it 200 amps or 320 amps? (or other)

Asked by: Jerry Barnes
Here is some information that could be helpful. Short Description: 4-METER 225AMP RINGLESS SOCKT MTRMD Number of sockets: 4 Socket Amperage: 225A Voltage: 120/240 V ac , 208Y/120 V ac , 240/120 V ac Thank you, Chris
Answered by: Christopher
Date published: 2016-09-14
  • y_2017, m_4, d_22, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_329866, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch