GE TMPR8512R Meter Stack Module, 800A, 5 x 200A Socket, 1PH, Ringless, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TMPR8512R
  • Rexel Part Number:

    329979
  • UPC:

    78316421043

Meter Stack Module, 800 Amp Total, 5 x 200 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R

$ 1,413.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TMPR8512R

Rexel Part # 329979

UPC 78316421043

UNSPSC 39121102

Amps 800/200

Family / Style TMP

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Sockets 5

Type Meter Stack Module

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch