Square D EZM115125 Meter Pak, Branch Unit, 5 - 125A Socket, 800A, 120/240VAC, 1PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZM115125
  • Rexel Part Number:

    248343
  • UPC:

    78590140207

Meter Pak, Branch Unit, 5 - 125 Amp, 4 Jaw, Sockets, 800 Amp Aluminum Bus, 120/240 Volt AC, 1-Phase

$ 2,354.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZM115125

Rexel Part # 248343

UPC 78590140207

UNSPSC 39121102

Amps 800

Family / Style EZM

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Poles 2

Sockets 5

Type Meter Pak

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch