Square D EZM313125 Meter Pak, Branch Unit, 3 Sockets, 125A, 3PH In/1PH Out, 5 Jaw

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZM313125
  • Rexel Part Number:

    41539
  • UPC:

    78590140211

Meter Pak, Branch Unit, 3 Sockets, 125 Amp, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type

$ 1,554.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZM313125

Rexel Part # 41539

UPC 78590140211

UNSPSC 39121102

Amps 125

Family / Style EZM

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Sockets 3

Type Meter Pak

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch