Square D EZML111225 Meter Pak, Branch Unit, 1 - 225A Socket, 1200A, 120/240VAC, 1PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZML111225
  • Rexel Part Number:

    586382
  • UPC:

    78590140888

Meter Pak, Branch Unit, 1 - 225 Amp, 5 Jaw, Sockets, with Horn Bypass, 1200 Amp, CU/AL Bus, 120/240 Volt AC, 1-Phase

$ 2,453.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZML111225

Rexel Part # 586382

UPC 78590140888

UNSPSC 39121102

Amps 1200

Family / Style EZM

IP/NEMA Rating 3R

Phase 1

Poles 3

Sockets 4

Type Meter Pak

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch