Square D EZMR114125 Meter Pak, Branch Unit, 4 - 125A Socket, 800A, 120/240VAC, 1PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZMR114125
  • Rexel Part Number:

    173555
  • UPC:

    78590140218

Meter Pak, Branch Unit, 4 - 125 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 120/240 Volt AC, 1-Phase

$ 1,914.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZMR114125

Rexel Part # 173555

UPC 78590140218

UNSPSC 39121102

Amps 800

Family / Style EZM

IP/NEMA Rating 3R

Phase 1

Poles 3

Sockets 3

Type Meter Pak

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch