Square D EZMT333225 Meter Pak, Branch Unit, 3 - 225A Socket, 1200A, 120/240VAC, 3PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZMT333225
  • Rexel Part Number:

    526919
  • UPC:

    78590157395

Meter Pak, Branch Unit, 3 - 225 Amp, 7 Jaw, Sockets, with Test Block Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase

$ 10,304.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZMT333225

Rexel Part # 526919

UPC 78590157395

UNSPSC 39121102

Amps 1200

Family / Style EZM

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 4

Sockets 3

Type Meter Pak

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch