Siemens UA4719-YPDN Meter Base, 4 Gang, 200A, 1PH, 4 Jaw, 120/240, OH/UG, Steel, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UA4719-YPDN
  • Rexel Part Number:

    680195
  • UPC:

    78364318252

Meter Base, 4 Gang, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, 120/240 Volt AC, OH/UG, Steel, NEMA 3R, HD Hub Opening

$ 462.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UA4719-YPDN

Rexel Part # 680195

UPC 78364318252

UNSPSC 39121102

Amps 200

Family / Style UA

Gangs 4

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 4

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch