Power-One MICRO-0.25-I-US 250 Watt Micro Inverter, Aurora Series

  • Mfr/Brand Name:

    Power-One
  • Mfr Number:

    MICRO-0.25-I-US
  • Rexel Part Number:

    526367
  • UPC:

250 Watt, NEMA 4X, Micro Inverter. Input Data: 10.5 Amps, 65V DC. Output Data: 250 Watts, 1.3 Amp, 208V AC, 1-Phase or 250 Watts, 0.9 Amp, 240V AC, 1-Phase. **CDD required for every installation**

$ 141.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-One

Mfr Part # MICRO-0.25-I-US

Rexel Part # 526367

UPC

UNSPSC 39121500

Phase 1

Type Inverter

Volts AC 208

Volts DC 65

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch