Eaton/Bussmann Series BAF-20 Fuse, 20 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V

Fuse, Fast-Acting Ferrule, Midget, 20 Amp, 125Vac, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package

$ 4.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BAF-20

Rexel Part # 31287

UPC 05171232020

UNSPSC 39121609

Amps 20

Diameter 13/32 in

Family / Style BAF

Interrupt Rating AC 200

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Fibre

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch