Eaton/Bussmann Series BAF-25 Fuse, 25 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 125V

25 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 125V, Fibre Tube, Nickel Plated Brass Endcaps

$ 6.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BAF-25

Rexel Part # 127527

UPC 05171232025

UNSPSC 39121609

Amps 25

Diameter 13/32 in

Family / Style BAF

Interrupt Rating AC 10000

Interrupt Rating DC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Fibre

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch