Eaton/Bussmann Series BAF-30 Fuse, 30 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 125V

30 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 125V, Fibre Tube, Nickel Plated Brass Endcaps

$ 4.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BAF-30

Rexel Part # 80702

UPC 051712320306

UNSPSC 39121609

Amps 30

Class M (Midget)

Diameter 13/32 in

Family / Style BAF

Interrupt Rating AC 10000

Interrupt Rating DC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch