Eaton/Bussmann Series BAF-4 Fuse, 4 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 250V

4 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

$ 7.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BAF-4

Rexel Part # 80868

UPC 051712320047

UNSPSC 39121609

Amps 4

Class M (Midget)

Diameter 13/32 in

Family / Style BAF

Interrupt Rating AC 200

Interrupt Rating DC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 250

Volts DC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch