Eaton/Bussmann Series BAF-5 Fuse, 5 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V

Fuse, Fast-Acting Ferrule, Midget, 5 Amp, 125Vac, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package

$ 5.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BAF-5

Rexel Part # 80849

UPC 05171232005

UNSPSC 39121609

Amps 5

Diameter 13/32 in

Family / Style BAF

Interrupt Rating AC 200

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Fibre

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch