Eaton/Bussmann Series BAF-8 Fuse, 1 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 250V

1 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

$ 6.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BAF-8

Rexel Part # 80757

UPC 051712320092

UNSPSC 39121609

Amps 8

Class M (Midget)

Diameter 13/32 in

Family / Style BAF

Interrupt Rating AC 200

Interrupt Rating DC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 250

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch