Eaton/Bussmann Series BBS-2 Fuse, 2 Amp Fast-Acting Ferrule, Fibre, 13/32" x 1-3/8", 600V

2 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

$ 8.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # BBS-2

Rexel Part # 27732

UPC 051712707442

UNSPSC 39121609

Amps 2

Class M (Midget)

Diameter 13/32 in

Family / Style BBS

Interrupt Rating AC 10000

Length 1 3/8 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch