Eaton/Bussmann Series KLM1 Fuse, 1 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V, LIMITRON

Fuse, 1 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps

$ 27.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # KLM1

Rexel Part # 236750

UPC 051712695077

UNSPSC 39121609

Amps 1

Class M (Midget)

Diameter 13/32 in

Family / Style KLM

Interrupt Rating AC 10000

Interrupt Rating DC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Fuse

Volts AC 500

Volts DC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch