Eaton/Bussmann Series S501-1-R 1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

$ 3.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # S501-1-R

Rexel Part # 104595

UPC 05171220574

UNSPSC 39121609

Amps 1

Diameter 5 mm

Family / Style S501

Interrupt Rating AC 1500

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch