Eaton/Bussmann Series S501-2-R 2 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

2 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

$ 0.95 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # S501-2-R

Rexel Part # 23925

UPC 05171264887

UNSPSC 39121609

Amps 2

Diameter 5 mm

Family / Style S501

Interrupt Rating AC 1500

Length 20 mm

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch