Eaton/Bussmann Series S506-2-R 2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

$ 2.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # S506-2-R

Rexel Part # 92008

UPC 05171263975

UNSPSC 39121609

Amps 2

Diameter 5 mm

Family / Style S506

Interrupt Rating AC 35000

Length 20 mm

Mounting Cartridge

Opening Time-Delay

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch