Ferraz ATM20 Fuse, 20A, 600V AC/DC, Midget, Fast Acting, 100kAIC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    ATM20
  • Rexel Part Number:

    17787
  • UPC:

    78200190070

Fuse, 20 Amp, 600 Volt AC/DC, 100 kAIC, Midget, Fast Acting

$ 17.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # ATM20

Rexel Part # 17787

UPC 78200190070

UNSPSC 39121609

Amps 20

Family / Style ATM

Interrupt Rating AC 100000

Mounting Clip-In

Size Midget

Type Fuse

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch