Ferraz OTM2 Fuse, 2A, 250VAC, One Time, Midget, 10kAIC, Fast Acting

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    OTM2
  • Rexel Part Number:

    199322
  • UPC:

    78200170502

Fuse, 2 Amp, 250 Volt AC, 10 kAIC, Midget, One Time, Fast Acting

$ 6.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # OTM2

Rexel Part # 199322

UPC 78200170502

UNSPSC 39121609

Amps 2

Family / Style OTM

Interrupt Rating AC 10000

Size Midget

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch