Littelfuse BLF003 Fuse, 3A, 250VAC, BLF Series, Fast Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    BLF003
  • Rexel Part Number:

    603173
  • UPC:

    079458100471

3 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Interrupting Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.

$ 4.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # BLF003

Rexel Part # 603173

UPC 079458100471

UNSPSC 39121609

Amps 3

Class M (Midget)

Diameter 13/32 in

Family / Style BLF

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch