Littelfuse BLN006 Fast-acting Midget Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    BLN006
  • Rexel Part Number:

    406662
  • UPC:

    079458110586

fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 6 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat

$ 4.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # BLN006

Rexel Part # 406662

UPC 079458110586

UNSPSC 39121609

Amps 6

Class M (Midget)

Diameter 13/32 in

Family / Style BLN

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch