Littelfuse BLS.500 Fast-acting Midget Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    BLS.500
  • Rexel Part Number:

    449477
  • UPC:

    079458120240

fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 1/2 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Length

$ 9.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # BLS.500

Rexel Part # 449477

UPC 079458120240

UNSPSC 39121609

Amps 0.5

Class M (Midget)

Diameter 13/32 in

Family / Style BLS

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch