Littelfuse BLS005 Fuse, 5A, 600VAC, BLS Series, Fast Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    BLS005
  • Rexel Part Number:

    282514
  • UPC:

    079458120554

5 Amp Fuse, High Speed, North American Style, Brand or Series: BLS, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch.

$ 7.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # BLS005

Rexel Part # 282514

UPC 079458120554

UNSPSC 39121609

Amps 5

Class M (Midget)

Diameter 13/32 in

Family / Style BLS

Interrupt Rating AC 10000

Length 1 3/8 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch