Littelfuse FLU.44 .440A, 1000V, FLU Series Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLU.44
  • Rexel Part Number:

    406596
  • UPC:

    079458054606

.440 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 10000 Amp VAC/VDC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch.

$ 23.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLU.44

Rexel Part # 406596

UPC 079458054606

UNSPSC 39121609

Amps 0.44

Class M (Midget)

Diameter 13/32 in

Family / Style FLU

Interrupt Rating AC 10000

Interrupt Rating DC 10000

Length 1 3/8 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 1000

Volts DC 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch