Littelfuse FLU011 11A, 1000V AC/DC, Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLU011
  • Rexel Part Number:

    17148
  • UPC:

    079458054613

11 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 20000 Amp VAC/VDC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Special Length 1 1/2 Inch.

$ 30.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLU011

Rexel Part # 17148

UPC 079458054613

UNSPSC 39121609

Amps 15

Class M (Midget)

Diameter 13/32 in

Family / Style FLU

Interrupt Rating AC 20000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 1000

Volts DC 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch