Littelfuse KLK.300 .300A, 600V, KLK Series Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLK.300
  • Rexel Part Number:

    170685
  • UPC:

    079458250206

.300 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

$ 22.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLK.300

Rexel Part # 170685

UPC 079458250206

UNSPSC 39121609

Amps 0.3

Class M (Midget)

Diameter 13/32 in

Family / Style KLK

Interrupt Rating AC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch