Littelfuse KLK010 Fuse, 10A, 600VAC, KLK Series Fast Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLK010
  • Rexel Part Number:

    440018
  • UPC:

    079458250657

10 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

$ 17.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLK010

Rexel Part # 440018

UPC 079458250657

UNSPSC 39121609

Amps 10

Class M (Midget)

Diameter 13/32 in

Family / Style KLK

Interrupt Rating AC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch