Littelfuse KLKD002 2A, 600V,Photovoltaic Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLKD002
  • Rexel Part Number:

    697935
  • UPC:

    079458101980

2 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

$ 21.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLKD002

Rexel Part # 697935

UPC 079458101980

UNSPSC 39121609

Amps 2

Class M (Midget)

Diameter 13/32 in

Family / Style KLK

Interrupt Rating AC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch