Littelfuse KLKD025 25A, 600V, Photovoltaic Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLKD025
  • Rexel Part Number:

    603154
  • UPC:

    079458102109

25 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

$ 21.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLKD025

Rexel Part # 603154

UPC 079458102109

UNSPSC 39121609

Amps 25

Class M (Midget)

Diameter 13/32 in

Family / Style KLK

Interrupt Rating AC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Midget

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch