Eaton/Bussmann Series FNM-1-6/10 Fuse, 1-6/10 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V

1-6/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

$ 11.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNM-1-6/10

Rexel Part # 29086

UPC 051712520164

UNSPSC 39121609

Amps 1 6/10

Class M (Midget)

Diameter 13/32 in

Family / Style FNM

Interrupt Rating AC 100000

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type Midget

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch