Eaton/Bussmann Series FNM-10 Fuse, 10 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V

Fuse, 10 Amp, Time-Delay, Ferrule, Fibre, 13/32 Inch x 1-1/2 Inch, 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For Circuits with High Inrush Currents

$ 7.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNM-10

Rexel Part # 29218

UPC 051712521000

UNSPSC 39121609

Amps 10

Class M (Midget)

Diameter 13/32 in

Family / Style FNM

Interrupt Rating AC 200000

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type Midget

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch