Eaton/Bussmann Series FNM-3-2/10 Fuse, 3-2/10 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V

Fuse, 3-2/10 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents

$ 9.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNM-3-2/10

Rexel Part # 28954

UPC 05171252032

UNSPSC 39121609

Amps 3 2/10

Diameter 13/32 in

Family / Style FNM

Interrupt Rating AC 100

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch