Eaton/Bussmann Series FNM-6-1/4 Fuse, 6-1/4 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V

Fuse, 6-1/4 Amp, Time-Delay, Ferrule, Fiber, 13/32 Inch x 1-1/2 Inch, 250 Volt AC FUSETRON, Dual-Element, Fiber Tube, For Circuits with High Inrush Currents

$ 9.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNM-6-1/4

Rexel Part # 28818

UPC 051712520645

UNSPSC 39121609

Amps 6 1/4

Diameter 13/32 in

Family / Style FNM

Interrupt Rating AC 200

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch