Eaton/Bussmann Series FNQ-3 Fuse, 3 Amp, Time-Delay, Midget, Fiber, 13/32" x 1-1/2", 500V

Fuse, 3 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps

$ 21.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FNQ-3

Rexel Part # 25467

UPC 051712786270

UNSPSC 39121609

Amps 3

Class M (Midget)

Diameter 13/32 in

Family / Style FNQ

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Cartridge

Opening Time-Delay

Type Midget

Volts AC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch